Zoro Homepage

Chief VCM44E Ceiling Mount for Projector - Black - 250 lb Load Capacity

  • Mfr # VCM44E

  • Zoro # G5190483


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.80 in
Width
14.60 in
Weight Capacity
250 lb
Includes
(1) VCM44E Heavy Duty Custom Projector Mount, Mounting Adapter.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM44E
Zoro #
G5190483
UPC #
841872027258
Country of Origin
United States

Dimensions

Height
3.80 in
Width
14.60 in
Depth
12.30 in

Details

Color
Black
Weight Capacity
250 lb
Includes
(1) VCM44E Heavy Duty Custom Projector Mount, Mounting Adapter.
Compatibility
LCD/CRT Projectors
Device Supported
Projector
Assembly
Not Required
Item
Ceiling Mount
Series
VCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.