Zoro Homepage

Chief VCM75P Ceiling Mount for Projector - Black - 250 lb Load Capacity

  • Mfr # VCM75P

  • Zoro # G5189957


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.82 in
Width
14.61 in
Weight Capacity
250 lb
Depth
12.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM75P
Zoro #
G5189957
UPC #
841872148205
Country of Origin
China

Dimensions

Height
3.82 in
Width
14.61 in
Depth
12.28 in

Details

Color
Black
Weight Capacity
250 lb
Includes
Custom HB Projector Bracket, Nut, Flange, Hex, 5/16-18, Washer, Flat, M6, Screw, Phillips Pan Head, M6 x 20mm, Spacer.
Device Supported
Projector
Compatibility
LCD Projector, CRT Projector.
Item
Ceiling Mount
Series
VCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.