Zoro Homepage

Chief VCM77P Ceiling Mount for Projector - Black - 250 lb Load Capacity

  • Mfr # VCM77P

  • Zoro # G012117236


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Height
3.80 in
Device Supported
Projector
Width
17 in
Depth
9.30 in
Maximum Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCM77P
Zoro #
G012117236
UPC #
-
Country of Origin
United States

Dimensions

Height
3.80 in
Width
17 in
Depth
9.30 in

Details

Device Supported
Projector
Maximum Load Capacity
250 lb
Series
VCM
Item
Ceiling Mount
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.