Chief (VCT011E) Mounting Kits
Mfr # VCT011E
Zoro # G800687842
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Chief HC011E Bracket
Load Capacity
250 lb
Features
Quick Disconnect, Roll Adjustment, 20° Pitch, Cable Management, Heavy Duty, 360° Yaw, Pitch Adjustment, Quick Connect, 5° Roll, Yaw Adjustment
Series
VCM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCT011E
Zoro #
G800687842
UPC #
841872174938
Country of Origin
United States
Details
Item
Ceiling Mount
Color
Black
For Use With
Chief HC011E Bracket
Load Capacity
250 lb
Features
Quick Disconnect, Roll Adjustment, 20° Pitch, Cable Management, Heavy Duty, 360° Yaw, Pitch Adjustment, Quick Connect, 5° Roll, Yaw Adjustment
Series
VCM
Device Supported
Projector
Mount Profile
Flush
Application
Flush, Ceiling
Compatibility
Chief HC011E Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.