Chief (VCT018E) Mounting Kits
Mfr # VCT018E
Zoro # G100687887
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
250 lb
Series
VCM
Features
Heavy Duty, Quick Disconnect, Roll Adjustment, 5° Roll, 360° Yaw, Quick Connect, 20° Pitch, Cable Management, Yaw Adjustment, Pitch Adjustment
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCT018E
Zoro #
G100687887
UPC #
841872174952
Country of Origin
United States
Details
Item
Ceiling Mount
Color
Black
Load Capacity
250 lb
Series
VCM
Features
Heavy Duty, Quick Disconnect, Roll Adjustment, 5° Roll, 360° Yaw, Quick Connect, 20° Pitch, Cable Management, Yaw Adjustment, Pitch Adjustment
Device Supported
Projector
Mount Profile
Flush
Application
Flush, Ceiling
Maximum Load Capacity
250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.