Chief (VCT29S) Mounting Kits
Mfr # VCT29S
Zoro # G500687890
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Chief HC29S Bracket
Load Capacity
250 lb
Features
Quick Connect, 20° Pitch, Heavy Duty, Yaw Adjustment, 360° Yaw, Pitch Adjustment, 5° Roll, Roll Adjustment, Cable Management, Quick Disconnect
Series
VCM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCT29S
Zoro #
G500687890
UPC #
841872175034
Country of Origin
China
Details
Item
Ceiling Mount
Color
Black
For Use With
Chief HC29S Bracket
Load Capacity
250 lb
Features
Quick Connect, 20° Pitch, Heavy Duty, Yaw Adjustment, 360° Yaw, Pitch Adjustment, 5° Roll, Roll Adjustment, Cable Management, Quick Disconnect
Series
VCM
Device Supported
Projector
Application
Ceiling, Flush
Mount Profile
Flush
Compatibility
Chief HC29S Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.