Chief (VCT82X) Mounting Kits
Mfr # VCT82X
Zoro # G100687832
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
250 lb
Series
VCM
Features
360° Yaw, 20° Pitch, Pitch Adjustment, 5° Roll, Roll Adjustment, Quick Disconnect, Heavy Duty, Cable Management, Quick Connect, Yaw Adjustment
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCT82X
Zoro #
G100687832
UPC #
841872175102
Country of Origin
United States
Details
Item
Ceiling Mount
Color
Black
Load Capacity
250 lb
Series
VCM
Features
360° Yaw, 20° Pitch, Pitch Adjustment, 5° Roll, Roll Adjustment, Quick Disconnect, Heavy Duty, Cable Management, Quick Connect, Yaw Adjustment
Device Supported
Projector
Mount Profile
Flush
Application
Ceiling, Flush
Maximum Load Capacity
250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.