Zoro Homepage

Chief Vertical Dual Arm Wall Mount - 2 Monitors - Black - 16.5 lb - Black

  • Mfr # KWD-230B

  • Zoro # G6214224


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wall Mount
Color
Black
Compatibility
2 x Flat Panel Displays
Standards
VESA:75 x 75mm, 100 x 100mm
Includes
KWD230B Dual Vertical Monitor Swing Arm Wall Mount Includes: (1) Bracket, Wall, (2) Screw, Phillips Pan Sheet Metal, #10 x 2-1/2", (2) Washer, Flat Machine Screw, #10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWD-230B
Zoro #
G6214224
UPC #
841872106304
Country of Origin
China

Details

Product Type
Wall Mount
Color
Black
Compatibility
2 x Flat Panel Displays
Standards
VESA:75 x 75mm, 100 x 100mm
Includes
KWD230B Dual Vertical Monitor Swing Arm Wall Mount Includes: (1) Bracket, Wall, (2) Screw, Phillips Pan Sheet Metal, #10 x 2-1/2", (2) Washer, Flat Machine Screw, #10
Device Supported
Flat Panel Display, Monitor
Mounting Pattern
75 x 75, 100 x 100
Features
Lockable, Cable Management
Application
Office, Home
Load Capacity
16.50 lb
VESA Mount Compatible
Yes
Item
Mounting Arm
Mounting
Wall
Number of Displays Supported
2
Series
KWD
Orientation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.