Zoro Homepage

Chief WP23S Wall Mount for Projector - Silver - 25 lb Load Capacity

  • Mfr # WP23S

  • Zoro # G5976836


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
56.4 in
Width
19.1 in
Weight Capacity
25 lb
Depth
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP23S
Zoro #
G5976836
UPC #
841872153940
Country of Origin
United States

Dimensions

Height
56.4 in
Width
19.1 in
Depth
8.6 in

Details

Color
Silver
Weight Capacity
25 lb
Features
Features,"Assembly Required, Leveling System, Cable Management"
For Use On
Projector
Series
WP2
Product Type
Wall Mount
Compatibility
Chief Manufacturing Projector Mounts:RPA Series, RPA Mini Series, Elite Mini Series, Elite Series.
Device Supported
Projector
Item
Wall Mount
Assembly
Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.