
Christie Ds30, Matrix 1500, RPMC034
Mfr # RPMC034
Zoro # G5483914
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Height
2.8"
Material
Steel
Width
6.5"
Depth
5.5"
Features
Cable Management, Locking System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC034
Zoro #
G5483914
UPC #
841872086019
Country of Origin
United States
Dimensions
Height
2.8"
Width
6.5"
Depth
5.5"
Details
Material
Steel
Features
Cable Management, Locking System
Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
50 lb
Product Series
RPM
Post-consumer-waste%
30%
Recycled
Yes
Package Contents
1 x RPA Elite Custom Projector Mount with Keyed Locking (C version)1 x Interface BracketInstallation InstructionsAll Points Security Kit
Product Line
RPA Elite
Device Supported
Projector
Certifications & Standards
TUVUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.