
Christie Ds+60, RPMB091
Mfr # RPMB091
Zoro # G6222807
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Width
2.8"
Depth
5.5"
Height
6.5"
Color
Black
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMB091
Zoro #
G6222807
UPC #
841872084107
Country of Origin
United States
Dimensions
Width
2.8"
Depth
5.5"
Height
6.5"
Details
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.