Zoro Homepage

Christie Ds+60, RPMC091

  • Mfr # RPMC091

  • Zoro # G6228723


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
5.5"
Color
Black
Width
6.5"
Height
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC091
Zoro #
G6228723
UPC #
841872086552
Country of Origin
United States

Dimensions

Depth
5.5"
Width
6.5"
Height
2.8"

Details

Material
Steel
Color
Black
Features
Cable Management, Locking System
Product Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.