Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cif Fusion Xl Single Bolt Down

  • Mfr # XBM1UP

  • Zoro # G6249942


product price: $3,092.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Includes
(2) Quick Connect Base, (1) Single Display Rail, (2) Column Add-on, (2) Left Interface, (2) Right Interface, (6) Snap Cover, (2) Bolt Down Plate, Hardware
Color
Black
Features
Cable Management; Height Adjustable
Mounting
Desktop, Floor, Freestanding
Max. Screen Size Supported
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBM1UP
Zoro #
G6249942
UPC #
841872165097
Country of Origin
United States

Dimensions

Max. Screen Size Supported
80 in

Details

Includes
(2) Quick Connect Base, (1) Single Display Rail, (2) Column Add-on, (2) Left Interface, (2) Right Interface, (6) Snap Cover, (2) Bolt Down Plate, Hardware
Color
Black
Features
Cable Management; Height Adjustable
Mounting
Desktop, Floor, Freestanding
Load Capacity
250 lb
Item
Display Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.