Clip on dust mop handle on 60" aluminum handle, 12PK
- Mfr # HANDPCALUM12
- Zoro # G923548075
product price:Â
$
278.99
/pk of 12, $23.25/ea
Free Shipping & Returns
Key Features
Frame Width
1"
Application
floor cleaning
Handle Material
Aluminum
Handle Color
Black / Silver
Handle Length
60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HANDPCALUM12
- Zoro #
- G923548075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Length
- 60"
- Handle Diameter
- 1"
Details
- Application
- floor cleaning
- Handle Material
- Aluminum
- Handle Color
- Black / Silver
- For Use With
- Dust mop frame and dust mop
- Weight
- 1.35 lbs.
- Item
- Mop Handle
- Frame Material
- Steel
Description
Powder coated black steel clip on connector riveted on 1"x60" aluminum handle with hanging cap, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.