Shop CHIEF CLEAN
See all product information
Create Account
Clip on dust mop handle on 60" gray steel handle, 3PK
- Mfr # HANDPCSTEELGR/3
- Zoro # G723548084
product price:Â
$
47.99
/pk of 3, $16.00/ea
Key Features
Handle Diameter
1"
Frame Material
Steel
Weight
1.40 lbs.
Frame Width
1"
Application
floor cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCSTEELGR/3
- Zoro #
- G723548084
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Weight
- 1.40 lbs.
- Application
- floor cleaning
- Handle Color
- Black / Gray
- Handle Material
- Steel
- For Use With
- Dust mop frame and dust mop
- Item
- Mop Handle
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Description
Powder coated black steel clip on connector riveted on 1"x60" gray powder coated steel handle, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.