Shop CHIEF CLEAN
See all product information
Create Account
Ivader Black wet mop handle on 1"x54" wood handle, 6PK
- Mfr # IVADER/WOOD/6
- Zoro # G423548049
product price:Â
$
88.99
/pk of 6, $14.83/ea
Key Features
Handle Color
Black
Handle Diameter
1"
Application
floor cleaning
For Use With
Wet mop
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVADER/WOOD/6
- Zoro #
- G423548049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Details
- Handle Color
- Black
- Application
- floor cleaning
- For Use With
- Wet mop
- Frame Material
- Plastic
- Features
- Rust Proof Head; Easy Release Design
- Weight
- 1.50 lbs.
- Handle Material
- Wood
- Item
- Mop Handle
Description
Black Ivader wet mop connector on 1"x54" laminated wood handle, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.