Jaws style wet mop handle on 54" wood handle, 3PK
- Mfr # JMBLAWO/3
- Zoro # G123548035
product price:Â
$
47.99
/pk of 3, $16.00/ea
Key Features
Features
Rust Proof Head
Frame Material
Wood / Plastic
Application
floor cleaning
For Use With
Wet mop
Handle Length
60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLAWO/3
- Zoro #
- G123548035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 60"
- Handle Diameter
- 1"
- Frame Width
- 1"
Details
- Features
- Rust Proof Head
- Item
- Mop Handle
- Frame Material
- Wood / Plastic
- Application
- floor cleaning
- For Use With
- Wet mop
- Weight
- 1.45 lbs.
- Handle Color
- Black
Description
Jaws style wet mop connector on 1"x54" laminated wood handle, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.