Shop CHIEF CLEAN
See all product information
Create Account
Slide on style wet mop handle on 54" aluminum handle, 3PK
- Mfr # MMBLA/ALUM/RIV/3
- Zoro # G123548080
product price:Â
$
68.99
/pk of 3, $23.00/ea
Key Features
Handle Color
Black / Silver
Weight
1.00 lbs.
Handle Length
60"
Handle Diameter
1"
For Use With
Wet mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMBLA/ALUM/RIV/3
- Zoro #
- G123548080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 60"
- Handle Diameter
- 1"
- Frame Width
- 1"
Details
- Item
- Mop Handle
- Handle Color
- Black / Silver
- Weight
- 1.00 lbs.
- For Use With
- Wet mop
- Application
- floor cleaning
- Features
- Rust Proof Head
- Frame Material
- Wood / Plastic
Description
Slide on style wet mop handle on 1"x54" aluminum handle with hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.