Shop CHIEF CLEAN
See all product information
Create Account
Telescopic (34 in to 60 in) Gray powder coated steel handles w/nylon acme threaded end attached, 2PK
- Mfr # HANDTENDT58BK
- Zoro # G124011682
product price:Â
$
28.99
/pk of 2, $14.50/ea
Key Features
Frame Width
1"
Weight
1.0 lbs.
Handle Diameter
1"
For Use With
Threaded tip attachment for push brooms, mops and cleaning apparatus
Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDTENDT58BK
- Zoro #
- G124011682
- UPC #
- -
- Country of Origin
- United States
- Item
- Mop Handle
- Weight
- 1.0 lbs.
- For Use With
- Threaded tip attachment for push brooms, mops and cleaning apparatus
- Shape
- Oval
- Handle Material
- Steel
- Finish
- Powder coated
- Features
- Telescopic Handle ; Hanging Cap ; Nylon Acme Threaded Tip
- Handle Color
- Gray
- Application
- Floor cleaning
Dimensions
- Frame Width
- 1"
- Handle Diameter
- 1"
- Handle Length
- 60"
Description
2 Telescopic (34" - 60")Gray powder coated steel handles with black nylon acme threaded end attached with steel rivet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.