Zoro Homepage

Column Assembly Modular Lbm

  • Mfr # FMSFC

  • Zoro # G100687863


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
66.38 in
Width
8 in
Load Capacity
125 lb
Features
Plumb Adjustment, Lateral Adjustment, Cable Management, Landscape Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMSFC
Zoro #
G100687863
UPC #
841872175812
Country of Origin
China

Dimensions

Height
66.38 in
Width
8 in
Depth
8 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
42 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
42 in
Height Adjustable
Yes

Details

Item
Floor Mount
Color
Black
Load Capacity
125 lb
Features
Plumb Adjustment, Lateral Adjustment, Cable Management, Landscape Mounting
VESA Mount Compatible
Yes
Application
Floor
Mounting Pattern
800 x 800, 400 x 400
Mount Pattern
Universal
Device Supported
Display Screen, Video Wall
Series
FUSION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.