
COLUMN BASE CLAMP STYLE
Mfr # FHBUL
Zoro # G512352724
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Series
FHB
Device Supported
Kiosk
Maximum Load Capacity
200 lb
Mounting Pattern
200 x 200, 600 x 600
Compatibility
Chief Impact Series Kiosk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHBUL
Zoro #
G512352724
UPC #
-
Country of Origin
United States
Details
Series
FHB
Item
Mounting Adapter
Device Supported
Kiosk
Maximum Load Capacity
200 lb
Mounting Pattern
200 x 200, 600 x 600
Compatibility
Chief Impact Series Kiosk
Product Line
Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.