Zoro Homepage

Column To Rail Adapter Modular

  • Mfr # FMSFR

  • Zoro # G400687839


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4 in
Width
7.10 in
Features
Lateral Adjustment, Landscape Mounting, Cable Management, Plumb Adjustment
Depth
5.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMSFR
Zoro #
G400687839
UPC #
841872175829
Country of Origin
China

Dimensions

Height
4 in
Width
7.10 in
Depth
5.20 in
Min. Screen Size Supported
42 in
Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in
Height Adjustable
Yes
Minimum Screen Size Supported
42 in

Details

Item
Column Mount
Color
Black
Features
Lateral Adjustment, Landscape Mounting, Cable Management, Plumb Adjustment
Device Supported
Mounting Column, Video Wall, Display Screen
Mount Pattern
Universal
Min. Load Capacity
175 lb
Minimum Load Capacity
175 lb
Series
FUSION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.