
Component Storage Panel, CSPH
Mfr # CSPH
Zoro # G6210794
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Depth
1.2 in
Color
Black
Height
27.3 in
Width
14.4 in
Product Type
Mounting Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSPH
Zoro #
G6210794
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.2 in
Height
27.3 in
Width
14.4 in
Details
Color
Black
Product Type
Mounting Panel
Device Supported
Network Equipment
Maximum Load Capacity
20 lb
Series
CSPH
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.