CONFRNCSHOT EPTZ FCA MOUNT L D
Mfr # FCA800K
Zoro # G212101523
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
5 lb
Series
Fusion
Features
Extendable
Application
Wall, Ceiling, Cart, Display Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA800K
Zoro #
G212101523
UPC #
-
Country of Origin
United States
Dimensions
Min. Screen Size Supported
50 in
Max. Screen Size Supported
75 in
Maximum Screen Size Supported
75 in
Minimum Screen Size Supported
50 in
Details
Item
Camera Mount
Color
Black
Load Capacity
5 lb
Series
Fusion
Features
Extendable
Application
Wall, Ceiling, Cart, Display Stand
Device Supported
Display Screen, Video Conferencing Camera, TV
Maximum Load Capacity
5 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.