CONFRNCSHOT EPTZ FCA MOUNT XL
Mfr # FCA810K
Zoro # G112101548
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
5 lb
Features
Extendable
Series
Fusion
Device Supported
Video Conferencing Camera, TV, Display Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA810K
Zoro #
G112101548
UPC #
-
Country of Origin
United States
Dimensions
Max. Screen Size Supported
100 in
Min. Screen Size Supported
70 in
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
70 in
Details
Item
Camera Mount
Color
Black
Load Capacity
5 lb
Features
Extendable
Series
Fusion
Device Supported
Video Conferencing Camera, TV, Display Screen
Application
Cart, Wall, Display Stand, Ceiling
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.