Zoro Homepage

CONFRNCSHOT EPTZ MOUNT XL DISP

  • Mfr # PAC810K

  • Zoro # G512101841


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
5 lb
Series
PAC8XX
Features
Extendable
Max. Screen Size Supported
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC810K
Zoro #
G512101841
UPC #
-
Country of Origin
United States

Dimensions

Max. Screen Size Supported
100 in
Min. Screen Size Supported
70 in
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
70 in

Details

Item
Camera Mount
Color
Black
Load Capacity
5 lb
Series
PAC8XX
Features
Extendable
Application
Ceiling, Cart, Arm, Display Stand
Device Supported
TV, Video Conferencing Camera, Display Screen

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.