Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONFRNCSHOT EPTZ PAC MOUNT L D

  • Mfr # PAC800K

  • Zoro # G912101557


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
5 lb
Features
Extendable
Series
Fusion
Min. Screen Size Supported
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC800K
Zoro #
G912101557
UPC #
-
Country of Origin
United States

Dimensions

Min. Screen Size Supported
50 in
Max. Screen Size Supported
75 in
Maximum Screen Size Supported
75 in
Minimum Screen Size Supported
50 in

Details

Item
Camera Mount
Color
Black
Load Capacity
5 lb
Features
Extendable
Series
Fusion
Application
Display Stand, Ceiling, Cart, Arm
Device Supported
Display Screen, TV, Video Conferencing Camera
Maximum Load Capacity
5 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.