
CONFRNCSHOT EPTZ THINSTALL MOU
Mfr # TA210K
Zoro # G712101832
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Chief THINSTALL Mounting Arms: TS525, TS325, TS318
Load Capacity
10 lb
Series
Thinstall
Features
Extendable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA210K
Zoro #
G712101832
UPC #
-
Country of Origin
United States
Dimensions
Min. Screen Size Supported
50 in
Max. Screen Size Supported
100 in
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
50 in
Details
Item
Camera Mount
Color
Black
For Use With
Chief THINSTALL Mounting Arms: TS525, TS325, TS318
Load Capacity
10 lb
Series
Thinstall
Features
Extendable
Device Supported
TV, Video Conferencing Camera, Display Screen
Application
Mounting Arm
Compatibility
Chief THINSTALL Mounting Arms:TS525, TS325, TS318
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.