Zoro Homepage

CONNEXSYS VIDEO WALL LANDSCAPE MOUNTING SYSTEM WITH RAILS

  • Mfr # LVS1U

  • Zoro # G114903331


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Overall Width
35.5"
Overall Depth
4"
Device Supported
Flat Panel Display
Number of Displays Supported
1
Height
21.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVS1U
Zoro #
G114903331
UPC #
841872161150
Country of Origin
China

Dimensions

Overall Width
35.5"
Overall Depth
4"
Height
21.8"
Maximum Adjustable Depth
7.40"
Minimum Screen Size Supported
42"
Maximum Adjustable Height
1"
Height Adjustable
Yes
Maximum Screen Size Supported
80"
Maximum Adjustable Width
13.40"

Details

Item
Wall Mount
Device Supported
Flat Panel Display
Number of Displays Supported
1
Maximum Load Capacity
150 lb
Mounting Pattern
200 x 100, 700 x 400
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.