Zoro Homepage

Connexsys Video Wall System With Rails

  • Mfr # LVS1U

  • Zoro # G5770516


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
21.8"
Width
35.5"
Load Capacity
150 lb
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVS1U
Zoro #
G5770516
UPC #
-
Country of Origin
Unknown

Dimensions

Height
21.8"
Width
35.5"
Depth
4"
Max. Adjustable Depth
7.40 in
Max. Screen Size Supported
80 in
Min. Screen Size Supported
42 in
Max. Adjustable Height
1 in
Max. Adjustable Width
13.40 in

Details

Item
Wall Mount
Color
Black
Load Capacity
150 lb
Features
Lateral Adjustment, Adjustable Depth, Lockable, Leveling System, Tilt
Product Type
Wall Mount
Mounting Pattern
200 x 100, 700 x 400
Number of Displays Supported
1
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.