Zoro Homepage

Control Valve, 10 GPM, 4 Spool

  • Mfr # 4096258

  • Zoro # G5438927


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
10
Max. Flow
10 GPM
Max. Pressure - Hydraulic Valves
3625 PSI
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center
Outlet Port Size - Hydraulic Valves
SAE 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4096258
Zoro #
G5438927
UPC #
615986024836
Country of Origin
Bulgaria

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 10
Work Port Size - Hydraulic Valves
SAE 8
Port Size
SAE10

Details

Item
Directional Control Valves
Flow Rate (GPM)
10
Max. Flow
10 GPM
Max. Pressure - Hydraulic Valves
3625 PSI
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center
Number of Spools - Hydraulic Valves
4

Description

Control Valve,10 GPM,4 Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.