Zoro Homepage

Control Valve, 25 GPM, 1 Spool

  • Mfr # LOG SPLITTER VALVE

  • Zoro # G5438960


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
25
Max. Flow
25 GPM
Number of Spools - Hydraulic Valves
1
Work Port Size - Hydraulic Valves
1/2 NPT
Max. Pressure - Hydraulic Valves
2750 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOG SPLITTER VALVE
Zoro #
G5438960
UPC #
615986027295
Country of Origin
China

Dimensions

Work Port Size - Hydraulic Valves
1/2 NPT
Outlet Port Size - Hydraulic Valves
3/4 in.NPT

Details

Item
Directional Control Valves
Flow Rate (GPM)
25
Max. Flow
25 GPM
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
2750 PSI
Valve Type - Hydraulic Valves
4 Way 3 Pos Tandem Center w/Spring to Neutral and Press Release Detent
Weight
10 lbs

Description

Control Valve,25 GPM,1 Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.