Zoro Homepage

Cpu Interface Adapter

  • Mfr # PAC252

  • Zoro # G5435894


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Compatible With
CPU
Color
Black Wrinkle
Height
20 in
Width
17.58 in
Includes
1 x CPU Universal Interface Adapter2 x Side Cover6 x Small Bumper4 x Large Bumper8 x (10-24 x 3/8) Phillips Pan Head Screw4 x Mounting Button4 x (10-24 x 7/8) Button Head Cap Screw8 x 10-24 Nylock Nut8 x (10-24 x 3/8) Security Screw1 x 1/8 in Hex Key1 x 5/32 in Security Hex Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC252
Zoro #
G5435894
UPC #
841872046327
Country of Origin
Unknown

Dimensions

Height
20 in
Width
17.58 in
Depth
5.7 in

Details

Item
Mounting Adapter Kit
Compatible With
CPU
Color
Black Wrinkle
Includes
1 x CPU Universal Interface Adapter2 x Side Cover6 x Small Bumper4 x Large Bumper8 x (10-24 x 3/8) Phillips Pan Head Screw4 x Mounting Button4 x (10-24 x 7/8) Button Head Cap Screw8 x 10-24 Nylock Nut8 x (10-24 x 3/8) Security Screw1 x 1/8 in Hex Key1 x 5/32 in Security Hex Key
Maximum Load Capacity
20 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.