Zoro Homepage

Csp Hinged Braket Kit

  • Mfr # FSB4107

  • Zoro # G8865800


product price: $35.59
/ea

Key Features

Color
Black
Mounting
Universal
VESA Mount Compatible
Yes
Device Supported
Flat Panel Mount, Flat Panel Display, Monitor Mount
Mounting Pattern
75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4107
Zoro #
G8865800
UPC #
841872174037
Country of Origin
United States

Details

Color
Black
Mounting
Universal
VESA Mount Compatible
Yes
Item
Mounting Bracket
Device Supported
Flat Panel Mount, Flat Panel Display, Monitor Mount
Mounting Pattern
75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.