Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Hb106E Interface Brackt

  • Mfr # K2W21HS

  • Zoro # G2242658


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Features,"Environmentally Friendly, TAA Compliant"
Number of Displays Supported
2
Product Type
Mounting Arm
Maximum Screen Size Supported
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2W21HS
Zoro #
G2242658
UPC #
841872160719
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
24 in

Details

Color
Silver
Features
Features,"Environmentally Friendly, TAA Compliant"
Number of Displays Supported
2
Product Type
Mounting Arm
Series
K2W
Device Supported
Monitor
Maximum Load Capacity
15 lb
Environmentally Friendly
Yes
Product Line
Kontour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.