Zoro Homepage

Custom Interface Bracket, JSB2090B

  • Mfr # JSB2090B

  • Zoro # G5381145


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
23.65 in
Width
10.65 in
Weight Capacity
35.05 lb
Includes
1 x Interface Bracket, 1 x Shelf Assembly, 2 x Clip, 4 x 1" x 1" Hook & Loop, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSB2090B
Zoro #
G5381145
UPC #
841872156972
Country of Origin
United States

Dimensions

Height
23.65 in
Width
10.65 in
Depth
12.81 in

Details

Color
Black
Weight Capacity
35.05 lb
Includes
1 x Interface Bracket, 1 x Shelf Assembly, 2 x Clip, 4 x 1" x 1" Hook & Loop, Mounting Hardware.
VESA Mount Compatible
Yes
Series
JSB
Mounting Pattern
200 x 200
Recycled
Yes
Item
Mounting Bracket
Compatibility
Cisco EX90 Monitor System.Chief Thinstall Swing Arms: TS218SU, TS318SU, TS318TU, TS325TU.
Device Supported
Telephone, Touchscreen Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.