Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Mounting Shelf 5U 14" D

  • Mfr # NACS514

  • Zoro # G5370584


product price: $63.19
/ea

Key Features

Color
Black Powder Coat
Material
Steel
Height
8.8"
Application
LAN Switch, Patch Panel
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NACS514
Zoro #
G5370584
UPC #
670429381723
Country of Origin
United States

Dimensions

Height
8.8"
Depth
14"
Rack Height
5U

Details

Color
Black Powder Coat
Material
Steel
Application
LAN Switch, Patch Panel
Mounting
Rack
Product Type
Rack Shelf
Item
Rack Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.