Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Projector Mount B

  • Mfr # RPA301

  • Zoro # G5247436


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Features
Cable Management
Series
RPA
Product Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA301
Zoro #
G5247436
UPC #
841872024288
Country of Origin
United States

Details

Material
Steel
Color
Black
Features
Cable Management
Series
RPA
Product Type
Ceiling Mount
Device Supported
Projector
Maximum Load Capacity
50 lb
Package Contents
Custom RPA Projector Mount (Black)Custom Interface Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.