Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Projector Mount, RPA221

  • Mfr # RPA221

  • Zoro # G5243665


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
1.75 in
Color
Black
Depth
5.50 in
Standards
UL
Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA221
Zoro #
G5243665
UPC #
841872114224
Country of Origin
United States

Dimensions

Height
1.75 in
Depth
5.50 in
Width
5.50 in

Details

Color
Black
Standards
UL
Maximum Load Capacity
50 lb
Series
RPA
Device Supported
Projector
Compatibility
LCD/DLP Projectors
Product Type
Ceiling Mount
Certifications & Standards
ULTUVOSHPD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.