
Custom Projector Mount, RPA266
Mfr # RPA266
Zoro # G5247323
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Features
Anti-theft, Locking System, Cable Management
Maximum Load Capacity
50 lb
Width
6.50 in
Recycled
Yes
Product Series
RPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA266
Zoro #
G5247323
UPC #
841872147734
Country of Origin
United States
Dimensions
Width
6.50 in
Depth
5.50 in
Height
1.75 in
Details
Features
Anti-theft, Locking System, Cable Management
Maximum Load Capacity
50 lb
Recycled
Yes
Product Series
RPA
Compatibility
LCD/DLP Projector
Device Supported
Projector
Certifications & Standards
UL
Post-consumer-waste%
30%
Color
Black
Product Type
Ceiling Mount
Package Contents
1 x Ceiling Bracket1 x Joint Bracket1 x PlateMounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.