Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Projector Mount, RPA286

  • Mfr # RPA286

  • Zoro # G5181243


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
50 lb
Color
Black
Width
6.50 in
Compatibility
LCD ProjectorDLP Projector
Height
1.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA286
Zoro #
G5181243
UPC #
841872152752
Country of Origin
United States

Dimensions

Width
6.50 in
Height
1.80 in
Depth
5.50 in

Details

Maximum Load Capacity
50 lb
Color
Black
Compatibility
LCD ProjectorDLP Projector
Device Supported
Projector
Material
Steel
Recycled
Yes
Package Contents
1 x Ceiling Bracket1 x Joint Bracket1 x Adjustment Plate12 x (10-24 X 1/2") Self-Tapping Pan Head Screw with Washer1 x (5/16") Screw Set
Post-consumer-waste%
30%
Certifications & Standards
UL
Product Series
RPA
Product Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.