
Custom Rpma Mount
Mfr # RPMAUS
Zoro # G5364555
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Includes
(1) Bracket, (1) All Points Security Kit, Installation Instructions.
Color
Silver
Device Supported
Projector
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMAUS
Zoro #
G5364555
UPC #
841872078038
Country of Origin
China
Details
Item
Custom Rpma Mount
Standards
UL
Includes
(1) Bracket, (1) All Points Security Kit, Installation Instructions.
Color
Silver
Device Supported
Projector
Recycled
Yes
Max. Load Capacity
50 lb
Compatibility
Projector
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.