Zoro Homepage

DECORATIVE TILE RING BLACK

  • Mfr # FMSIML

  • Zoro # G712101801


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
125 lb
Features
Durable, Cable Management
Max. Screen Size Supported
37 in
Min. Screen Size Supported
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMSIML
Zoro #
G712101801
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
37 in
Min. Screen Size Supported
26 in
Maximum Screen Size Supported
37 in
Minimum Screen Size Supported
26 in

Details

Item
Mounting Adapter
Color
Black
Load Capacity
125 lb
Features
Durable, Cable Management
Device Supported
LCD Display
Series
Fusion
Maximum Load Capacity
125 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.