
Dell 3200Mp, FCA803
Mfr # FCA803
Zoro # G8864461
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
26 in
Width
4 in
Weight Capacity
2 lb
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA803
Zoro #
G8864461
UPC #
841872172729
Country of Origin
China
Dimensions
Height
26 in
Width
4 in
Depth
7.6 in
Maximum Screen Size Supported
70 in
Max. Screen Size Supported
70 in
Details
Color
Black
Weight Capacity
2 lb
Standards
TAA Compliant
Features
TAA Compliant
For Use On
Webcam, A/V Equipment, Flat Panel Display, Video Conference Equipment
Series
FCA8XX
Product Type
Mounting Shelf
Device Supported
A/V Equipment, Webcam, Video Conference Equipment, Flat Panel Display
Item
Mounting Shelf
Compatibility
Logitech C930e Webcam, Cheif Fusion Series Mounts.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.