Zoro Homepage

Dell 3200Mp, RPMC315

  • Mfr # RPMC315

  • Zoro # G6198167


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5 in
Width
2.8 in
Standards
UL
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMC315
Zoro #
G6198167
UPC #
841872087375
Country of Origin
United States

Dimensions

Height
6.5 in
Width
2.8 in
Depth
5.5 in

Details

Color
Black
Standards
UL
Maximum Load Capacity
50 lb
Product Type
Ceiling Mount
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.