Zoro Homepage

Desk Clamp 2W X 1H

  • Mfr # KTC220B

  • Zoro # G5155002


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
70 lb
Features
Tilt
Series
KTC
Includes
Mounting Hardware, (1) 27" Dual Array Assembly, (1) Desk Clamp, (1) 8" Sheath Cable Management, (1) 14" Freestanding Pole Mount, (1) 7/32" Hex Key, (1) 2" Pipe Pole Clamp.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC220B
Zoro #
G5155002
UPC #
841872117287
Country of Origin
United States

Details

Color
Black
Weight Capacity
70 lb
Features
Tilt
Series
KTC
Includes
Mounting Hardware, (1) 27" Dual Array Assembly, (1) Desk Clamp, (1) 8" Sheath Cable Management, (1) 14" Freestanding Pole Mount, (1) 7/32" Hex Key, (1) 2" Pipe Pole Clamp.
Item
Clamp Mount
Mounting Pattern
100 x 100, 75 x 75
Tilt Angle
+/-15°
Device Supported
Flat Panel Display
Recycled
Yes
Roll Angle
+/-90°
VESA Mount Compatible
Yes
Yaw
+/-15°
Compatibility
Flat Panel TV, Monitor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.