Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Clamp Array 2W X 1H

  • Mfr # KTC220S

  • Zoro # G5155036


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
14.50 in
Width
27.30 in
Weight Capacity
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTC220S
Zoro #
G5155036
UPC #
841872117270
Country of Origin
United States

Dimensions

Height
14.50 in
Width
27.30 in
Depth
8.10 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Steel
Weight Capacity
70 lb
Features
Leveling System, Ergonomic, Adjustable, Cable Management, Heavy Duty, Sturdy, Tilt
Item
Clamp Mount
Series
KTC
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Compatibility
http://www.chiefmfg.com/Products/KTC220S
Mounting Pattern
75 x 75, 100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.