Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Clamp Array 2W X 2H

  • Mfr # KTC440S

  • Zoro # G5155142


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
28.50 in
Width
27.30 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC440S
Zoro #
G5155142
UPC #
841872117386
Country of Origin
United States

Dimensions

Height
28.50 in
Width
27.30 in
Depth
8.10 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Steel
Weight Capacity
20 lb
Features
Heavy Duty, Cable Management, Ergonomic, Sturdy, Adjustable, Tilt
Series
KTC
Item
Clamp Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Compatibility
4 x Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.