Zoro Homepage

Desk Clamp Array 2W X 2H Wide

  • Mfr # KTC445S

  • Zoro # G5154625


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
28.50 in
Width
34.50 in
Weight Capacity
80 lb
Features
Sturdy, Horizontal Adjustment, Vertical Adjustment, Leveling System, Adjustable Angle, Cable Management, Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC445S
Zoro #
G5154625
UPC #
841872117409
Country of Origin
United States

Dimensions

Height
28.50 in
Width
34.50 in
Depth
9.10 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Weight Capacity
80 lb
Features
Sturdy, Horizontal Adjustment, Vertical Adjustment, Leveling System, Adjustable Angle, Cable Management, Tilt
Series
KTC
Item
Desk Mount
Compatibility
4 x Flat Panel TVs/Monitors
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.