Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Clamp Array 2Wx2H

  • Mfr # KTC440B

  • Zoro # G5259406


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
20 lb
Includes
2 x 27" Dual Array Assembly, 1 x Desk Clamp, 2 x 8" Sheath Cable Management, 2 x 28" Freestanding Pole Mount, 6 x Bumper, 1 x 5/32" Hex Key, 1 x 7/32" Hex Key, 2 x 2" Pipe Pole Clamp, 16 x (M4 x 12mm) Phillips Pan Head Screws, 16 x (M4 x 20mm) Phillips Pan Head Screws, 16 x (M4 x 30mm) Phillips Pan Head Screws, 16 x 3/8" Nylon Spacer, 16 x 3/4" Nylon Spacer, 4 x (1/4-20 x 3/4")Button Head Cap Screws, 1 x SCREW, Flat Head Cap, 4 x 1/4" Flat Washer, 1 x 1.75 OD Pipe Cap.
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTC440B
Zoro #
G5259406
UPC #
841872117379
Country of Origin
United States

Details

Color
Black
Weight Capacity
20 lb
Includes
2 x 27" Dual Array Assembly, 1 x Desk Clamp, 2 x 8" Sheath Cable Management, 2 x 28" Freestanding Pole Mount, 6 x Bumper, 1 x 5/32" Hex Key, 1 x 7/32" Hex Key, 2 x 2" Pipe Pole Clamp, 16 x (M4 x 12mm) Phillips Pan Head Screws, 16 x (M4 x 20mm) Phillips Pan Head Screws, 16 x (M4 x 30mm) Phillips Pan Head Screws, 16 x 3/8" Nylon Spacer, 16 x 3/4" Nylon Spacer, 4 x (1/4-20 x 3/4")Button Head Cap Screws, 1 x SCREW, Flat Head Cap, 4 x 1/4" Flat Washer, 1 x 1.75 OD Pipe Cap.
Item
Desk Mount
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Yaw
+/-15°
Roll Angle
+/-90°
Device Supported
Flat Panel Display
Compatibility
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.